Beli cleaning machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Pipe Cleaning Machine (Mesin Pembersih Pipa)
    Mulai

    Rp1.999.900

    Wipro Pipe Cleaning Machine (Mesin Pembersih Pipa)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  2. WESTWARD Drain Cleaning Machine
    Mulai

    Rp16.999.900

    WESTWARD Drain Cleaning Machine
    Deskripsi:
    Corded drum machines allow long run times, maintain full power during operation, and have no batteries to recharge. They generate a spring-like tension in the cable to penetrate blockages.
    atribut:
    • Application: Drain Lines; Heating Lines
    • Kit Contents: Bare Tool
    • Cord Length (ft): 6
    • Frequency (Hz): 60
    • Phase: Single-Phase
    • Power Source: Corded
    • UNSPSC: 47121808
    • Voltage (V): 120
  3. monotaro Alat Semprot Pembersih Mesin
    Mulai

    Rp389.900

    monotaro Alat Semprot Pembersih Mesin
    Deskripsi:
    - Mudah dipasang pada selang karena terdapat coupler.- Trigger berukuran besar.- Terdapat kenop untuk mengatur volume air.- Digunakan untuk menyemprotkan cairan pembersih untuk membersihkan mesin, peralatan bermesin, dan lain-lain.
    atribut:
    • Specification: G1 / 4 connection, flow adjustment nozzle
    • Material (Hose): vinyl
    • Accessories: Vinyl hose for wicking (with strainer) 1.5 M
    • Overall Length (mm): 390
    • Maximum Working Pressure (MPa): 1.5
    • Nozzle Inside Diameter (phi mm): 4.6
    • Air Consumption (L/minute): 166 (0.7 Mpa), 231 (1 Mpa)
    • Body Material: Aluminium
    • Discharge Volume (ml/minute): 323 (0.7Mpa), 301 (1Mpa)
  4. RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    Mulai

    Rp8.099.900

    RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    atribut:
    • Cable Length (m): 9
    • Voltage (V): 120
    • Catalog Number: 55808
  5. RIDGID Hand Spinner with AUTOFEED
    Mulai

    Rp1.099.900

    RIDGID Hand Spinner with AUTOFEED
    Deskripsi:
    The RIDGID KWIK-SPIN+ cleans drain lines from 1/2inch up to 1 1/2inch in diameter from everyday clogs in your kitchen, bathroom and more. Cable is positively retained in the drum to prevent cable pullout. Pull the trigger and turn the drum for a clean drain without the mess.
    atribut:
    • Handle Type: Ergonomically Designed
    • Type: Manual or Drill Operated
    • Drum Material: Polyethylene
    • Chuck Type: 3-Jaw Collet
    • Cable Type: Maxcore
    • Catalog Number: 57038
    • Cable Diameter (inch): 1/4
    • Cable Length (ft): 25
    • Drain Line Capacity I.D. (inch): Up to 1 1/4
    • Drain Size (inch): Cleans drain lines from up 1/2-1 1/2 in diameter
    • Features: Autofeed Trigger Technology, Kwik- Spin
  6. TEKIRO Spray Gun Air Engine Cleaning (Semprotan Angin Kompresor)
    Mulai

    Rp219.900

    TEKIRO Spray Gun Air Engine Cleaning (Semprotan Angin Kompresor)
    Deskripsi:
    Berfungsi untuk mebersihkan kotoran dan debu yang ada di kendaraan dengan bantuan kompressor Fungsi : untuk mebersihkan kotoran dan debu yang ada di kendaraan dengan bantuan kompressor Material : chrome vanadium
    atribut:
    • Size (inch): 15
    • Material: Chrome Vanadium
    • Dimension 2 (mm): 12
    • Dimension 1 (mm): 245
    • Dimension 4 (mm): 144
    • Dimension 5 (mm): 6
    • Dimension 3 (mm): 35
    • Dimension 6 (mm): 1200
  7. Rothenberger Drain Cleaning Machines R 650 Set (Mesin Pembersih Saluran Air)
    Mulai

    Rp75.999.900

    Rothenberger Drain Cleaning Machines R 650 Set (Mesin Pembersih Saluran Air)
    Deskripsi:
    alat untuk membersihkan saluran yang tersumbat
    atribut:
    • Color: Red
    • Voltage (V/Hz): 230/50
    • Pipe Diameter (mm): 20-150
    • Rating (W): 1350
    • Direct Attachment (mm): Spiral 22-16
    • Max Working Length (mm): S - Spiral 65 with 22, S - Spiral 50 with 16, S - Spiral 10 with 8 & 10
    • Speed (minute): RH and LH Drive 623
  8. RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air)
    Mulai

    Rp43.999.900

    RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air)
    Deskripsi:
    Corded sectional machines allow long run times, maintain full power during operation, and have no batteries to recharge.
  9. RIDGID Drain Cleaner
    Mulai

    Rp8.299.900

    RIDGID Drain Cleaner
    Deskripsi:
    Corded drain cleaning guns allow long run times, maintain full power during operation, and have no batteries to recharge.
  10. MILWAUKEE Drain Cleaning Machine
    Mulai

    Rp24.999.900

    MILWAUKEE Drain Cleaning Machine
    atribut:
    • Voltage (V): 18 DC
    • Drain Line I.D. Size Range (inch): 1 1/2 to 4
    • Corded/Cordless: Cordless
    • Drum Material: Plastic
    • Application: Drain Clearing
    • Charger Replacement: 23Y581
    • Features: Fully Enclosed and Removable Drum, Holds Up to 100 ft of Cable
    • Included Charger: 23Y581
    • Maximum Drum Capacity (ft): 100 of 3/8inch Cable, 75 of 1/2inch Cable
    • Maximum Run (ft): 100
    • Operating Speed (rpm): 300
    • Standards: UL Listed
  11. RIDGID Cable Kit
    Mulai

    Rp4.799.900

  12. SUCA Warehouse Rack (Rak Besi / Rak Palet / Rak Gudang)
    Mulai

    Rp3.899.900

    SUCA Warehouse Rack (Rak Besi / Rak Palet / Rak Gudang)
    Deskripsi:
    Rak Unit Starting merupakan rak unit yang diposisikan sebagai permulaan, yang dapat berdiri sendiri dengan 2 tiang putih sebagai penyangga.
    atribut:
    • Size (cm): 200x60x200
    • Capacity (kg/level): 500
    • Material: Full Besi
  13. SANEI Pipe Cleaner With Brush
    Mulai

    Rp619.900

    SANEI Pipe Cleaner With Brush
    atribut:
    • Accessories: Spanner for setting the brush
    • Content Set: Spanner for brush set
    • Material: Main Body = Steel, Polypropylene(PP); Brush = Polyamide, etc.
    • Power: Manual
  14. MILWAUKEE Drain Cleaning Cable (Pembersih Saluran Air)
    Mulai

    Rp979.900

    MILWAUKEE Drain Cleaning Cable (Pembersih Saluran Air)
    Deskripsi:
    This drain cleaning cable is designed for use with drain cleaning machines, available separately.
Daftar Harga cleaning machine Terbaru October 2026
KRISBOW Drain Cleaner (Mesin Pembersih Saluran Air)Rp219.900
Wipro Pipe Cleaning Machine (Mesin Pembersih Pipa)Rp1.999.900
WESTWARD Drain Cleaning MachineRp16.999.900
monotaro Alat Semprot Pembersih MesinRp389.900
RIDGID Drain Cleaner (Mesin Pembersih Saluran Air)Rp7.999.900
ALDO Pipe Cleaner Machine Drainer (Pembersih Saluran Air)Rp5.499.900
RIDGID Drum Machine (Mesin Pembersih Saluran Air)Rp22.999.900
RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)Rp8.099.900
RIDGID Sectional Machine (Mesin Pembersih Saluran Air)Rp40.999.900
RIDGID Hand Spinner with AUTOFEEDRp1.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)